Media Bottles, Graduated, WHEATON®, DWK Life Sciences
Catalog #: 16159-925
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap Size:33-430
- Capacity:125 ml (4.2 oz.)
- Graduation range:25–125 mL
- Description:With Rubber-Lined Cap
- Supplier No.:219755
Specifications
About this item
Borosilicate glass bottles have approximate graduations at 50mL intervals and a large writing area.
- Clear
- Type l borosilicate glass bottles
- Fluoropolymer resin-lined caps and rubber-lined caps are autoclavable
Large opening and no-drip pour ring make bottles easy to clean. Choose from bottles without caps, with fluoropolymer resin-lined caps, polyethylene-lined caps, or rubber-lined caps.
Customers Who Bought This Also Bought