Nalgene® Square Media Bottles, PETG, Sterile, Graduated, Thermo Scientific
Catalog #: 16159-138
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:53B
- Capacity:2 L (67.6 oz.)
- Graduation Interval:100 ml
- Graduation range:200–2000 mL
- Height:271 mm
- Cat. no.:16159-138
- Supplier No.:2019-2000
Specifications
About this item
Graduated polyethylene terephthalate copolyester bottles are inexpensive alternatives to glass media bottles.
- They are noncytotoxic
- Comply with USP Class VI guidelines
Media bottles are radiation sterilized (SAL of 10⁻⁶) and nonpyrogenic to eliminate costly washing, depyrogenation, and autoclaving steps. A heat-shrink band around the closure and neck provide a tamper-evident seal.
These heavy-walled, break-resistant, durable bottles are transparent and offer reduced permeability to CO₂ and O₂.
Ordering information: Packed in shrink wrapped trays and sold in case quantities only. The 2 L PETG bottle is equipped with molded-in handgrips and a 53 mm (53B) white closure.
Customers Who Bought This Also Bought