Nasal Spray Bottles, Qorpak
Catalog #: 16151-814
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:18-410
- Cap Type:White LDPE Linerless Over Cap & Plug
- Capacity:60 ml (2 oz.)
- Color:Natural
- Material:LDPE
- Cat. no.:16151-814
- Supplier No.:PLC-03662
Specifications
About this item
Nasal spray mist bottles are made of squeezable, resilient LDPE and are supplied with the spray plug and overcap.
They can also be used as dropper bottles.
Customers Who Bought This Also Bought