Nalgene® Bottles and Carboys, Fluorinated High-Density Polyethylene, Narrow Mouth, Thermo Scientific
Catalog #: 16129-706
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38-430
- Capacity:2 L (67.6 oz.)
- Cat. no.:16129-706
- Supplier No.:2097-0005
Specifications
About this item
Safe, durable, cost-efficient line of narrow mouth bottles and carboys feature fluorinated surfaces (inside and outside), for improved barrier properties and reduced solvent absorption and penetration.
- Split- and puncture-resistant
- With polypropylene screw closure
- Heavy-duty walls, Leakproof
- 10 and 20 L sizes feature molded-in graduations
Fluorination enhances long-term container performance and prevents or reduces permeation loss. Useful with most aggressive organic solvents.
Ordering information: Closures not available separately.
Customers Who Bought This Also Bought