Nalgene® Polycarbonate Straight-Sided Wide-Mouth Jars, Thermo Scientific
Catalog #: 16129-300
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38 mm
- Capacity:15 ml (0.5 oz.)
- Color:Clear
- Cat. no.:16129-300
- Supplier No.:2116-0015
Specifications
About this item
Excellent for cold room and refrigerated use
Window-clear, polycarbonate with high impact resistance. Nontoxic, autoclavable, with a polypropylene screw closure. Not leakproof. Remove closure before autoclaving, or set on top of container at an angle without engaging threads.
Customers Who Bought This Also Bought