Nalgene® Laboratory Bottles, Polypropylene Copolymer, Wide Mouth, Thermo Scientific
Catalog #: 16129-061
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:63 mm
- Capacity:1 L (33.8 oz.)
- Ø:91 mm
- Cat. no.:16129-061
- Supplier No.:2105-0032
- Height with Cap:199 mm
- Height without Cap:195 mm
Specifications
About this item
Leakproof lab quality bottles for chemicals, specimens, and materials where autoclaving is required.
- Excellent durability and sample protection
- Excellent chemical resistance to most acids, bases, and alcohols
Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Translucent bottles offer better clarity than LDPE or HDPE. The wide mouth is easy to fill with dry materials or liquids.
Customers Who Bought This Also Bought