Order Entry
ContactUsLinkComponent
NALGENE* Laboratory Bottles, Amber, High-Density Polyethylene, Wide Mouth
Nalgene® Laboratory Bottles, High-Density Polyethylene, Wide Mouth, Thermo Scientific
Catalog #: 16127-226
NALGENE* Laboratory Bottles, Amber, High-Density Polyethylene, Wide Mouth
Nalgene® Laboratory Bottles, High-Density Polyethylene, Wide Mouth, Thermo Scientific
Catalog #: 16127-226

Specifications

  • Cap Size:
    63 mm
  • Capacity:
    1 L (33.8 oz.)
  • Ø:
    91 mm
  • Cat. no.:
    16127-226
  • Supplier No.:
    2106-0032
  • Height with Cap:
    199 mm
  • Height without Cap:
    195 mm

Specifications

About this item

Leakproof, translucent lab quality bottles with many applications in the field or laboratory.

Bottles are manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements. Bottles are supplied with polypropylene screw closures.

  • Bottles are available in both translucent and amber finishes
  • Translucence allows easy viewing of liquid levels
  • Amber reduces UV light transmissions to protect light-sensitive liquids
  • Excellent durability and sample protection

Leakproof, translucent lab quality bottles with many applications in the field or laboratory.

Bottles are manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements. Bottles are supplied with polypropylene screw closures.

Bottles are manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements. Bottles are supplied with polypropylene screw closures.

Suitable for anything from wide general lab use to storing critical, high-value materials. Bottles are more rigid than LDPE, with excellent chemical resistance to most acids, bases, and alcohols. The wide mouth is easy to fill with dry materials or liquids. Suitable for freezer use to –100 °C(–148 °F).

Customers Who Bought This Also Bought