Specifications
- Cap Size:53 mm
- Capacity:500 ml (16.9 oz.)
- Ø:73 mm
- Cat. no.:16127-204
- Supplier No.:2106-0016
- Height with Cap:168 mm
- Height without Cap:164 mm
Specifications
About this item
Leakproof, translucent lab quality bottles with many applications in the field or laboratory.
Bottles are manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements. Bottles are supplied with polypropylene screw closures.
- Bottles are available in both translucent and amber finishes
- Translucence allows easy viewing of liquid levels
- Amber reduces UV light transmissions to protect light-sensitive liquids
- Excellent durability and sample protection
Leakproof, translucent lab quality bottles with many applications in the field or laboratory.
Bottles are manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements. Bottles are supplied with polypropylene screw closures.
Bottles are manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements. Bottles are supplied with polypropylene screw closures.
Suitable for anything from wide general lab use to storing critical, high-value materials. Bottles are more rigid than LDPE, with excellent chemical resistance to most acids, bases, and alcohols. The wide mouth is easy to fill with dry materials or liquids. Suitable for freezer use to –100 °C(–148 °F).