VWR® Powder Funnels, Wide Stem
Catalog #: 16126-916
Supplier: VWR International
Specifications
- Capacity:784 ml (26.5 oz.)
- Top I.D.:150 mm
- Stem O.D.:29 mm
- Stem length:25 mm
Specifications
About this item
Polypropylene funnels are steam autoclavable at 121°C (250°F).
- Wide stem minimizes bridging of powder
- 60° cone angle
- Polypropylene construction
Customers Who Bought This Also Bought