VWR® Standard Standard Stem Funnel
Catalog #: 16126-904
Supplier: VWR International
Specifications
- Capacity:32.8 ml (1.1 oz.)
- Stem length:60 mm
- Top int.Ø:55 mm
- Cat. no.:16126-904
- Fits Paper Diameter:55 mm
Specifications
About this item
Polypropylene funnels feature an exclusive filter-step internal design for speedier filtrations.
- External ribs prevent airlock
- Parallel stem measures 8mm O.D.
- Steam autoclavable at 121°C (250°F)
External ribbing prevents air lock. Resistant to most chemicals.
Customers Who Bought This Also Bought