SP Bel-Art Graduated Cylinders, Clear TPX®, Bel-Art Products, a part of SP
Catalog #: 16126-586
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:250 ml
- Graduation Interval:2.0 ml
- Height:12.8"
- Form:Tall
- Cat. no.:16126-586
- I.D.×O.D.:1.5×1.6"
- Supplier No.:286940000
Specifications
About this item
Clear TPX® (PMP) plastic cylinders are non-wetting to prevent a concave meniscus, making the raised numeral, single scale graduations easy to read.
- Superior chemical resistance
- Shatter-proof
- Safe for use to 175 ºC (350 ºF)
- Steam autoclavable at 121 ºC (250 ºF)
- Made of TPX® Brand polymethylpentene for easy viewing
They are shatter-proof with a wide octagonal base to prevent tipping and rolling.
Customers Who Bought This Also Bought