Nalgene® Laboratory Bottles, Low-Density Polyethylene, Wide Mouth, Thermo Scientific
Catalog #: 16124-988
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:53 mm
- Capacity:500 ml (16.9 oz.)
- Ø:73 mm
- Cat. no.:16124-988
- Supplier No.:2103-0016
- Height with Cap:168 mm
- Height without Cap:164 mm
Specifications
About this item
View liquid levels clearly in the impact resistant Thermo Scientific™ Nalgene™ Wide-Mouth LDPE bottles with closure.
- Ideal for storing chemicals and standards, as well as collecting and storing distilled water
- Extremely low trace metal content in LDPE makes it ideal for trace metal analysis
- Excellent chemical resistance to most acids, bases and alcohols
- Wide mouth is easy to fill
Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Customers Who Bought This Also Bought