Nalgene® Square Laboratory Bottles, Polycarbonate, Narrow Mouth, Thermo Scientific
Catalog #: 16121-220
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38-430
- Capacity:1 L (33.8 oz.)
- Cat. no.:16121-220
- Supplier No.:2015-1000
Specifications
About this item
Ideal for general-purpose storage of aqueous solutions and short-term media storage.
- 2 L size has handgrips for easier handling
- Leakproof
- Autoclavable
Note: Before autoclaving, set cap on top of the bottle without engaging the threads.
Square design saves space on benchtop or shelf, in refrigerators and freezers, and under the lab hood. Wide square base provides stability. Permanent graduations in convenient increments for easy measuring. Deep cap and narrow mouth design facilitate aseptic technique.
Ordering information: Supplied with polypropylene screw caps assembled on bottles. For replacement caps for 16121-161 through -230, see 16219-122 series.
Customers Who Bought This Also Bought