Nalgene® Square Bottles, High-Density Polyethylene, Narrow Mouth, Thermo Scientific
Catalog #: 16120-728
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38-430
- Capacity:1 L (33.8 oz.)
- Cat. no.:16120-728
- Supplier No.:2018-1000
Specifications
About this item
Designed for long-term storage of chemicals and specimens where sterility is not required.
- Leakproof
- Not autoclavable
Bottles provide excellent chemical resistance, and withstand temperatures from –100 to 120 °C (–148 to 248 °F). The square design is easy to handle, and saves space on benchtop or shelf, in refrigerators and freezers, and under the lab hood. Permanent graduations on all sizes.
Ordering information: Supplied with polypropylene screw caps assembled on bottles. For replacement caps for 16120-715 through -728, see 16219-122 series.
Customers Who Bought This Also Bought