Nalgene® Rectangular Carboys with Handle, Polypropylene, Thermo Scientific
Catalog #: 16115-147
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:20 L (5.3 gal.)
- Dimensions:31.8 x 21.9 x 38.1 cm (121/2 x 85/8 x 15")
- Cat. no.:16115-147
- Supplier No.:2212-0050
Specifications
About this item
Ideal for storing solutions, media, and sterile water.
- Leakproof
For replacement caps, see cap 16219-106 in 16219-030 series.
Note: Before autoclaving, set cap on top of carboy without engaging threads.
Useful for handling large volumes of powders and other solid samples. Wide mouth allows easy, efficient cleaning. Space-saving carboys molded in tough, autoclavable polypropylene with 8.9 cm (3¹/₂") neck opening. Sturdy handle attached to molded-in shoulder loops. Calibrated in liters and gallons. Cap size: 100-415.
Customers Who Bought This Also Bought