Nalgene® Carboys with Handles, Polypropylene, Thermo Scientific
Catalog #: 16101-109
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:20 L (5.3 gal.)
- Cat. no.:16101-109
- Supplier No.:2250-0050
Specifications
About this item
Excellent for storing culture media, distilled water, and other solutions.
- Leakproof
- Autoclavable
For replacement caps, see cap 16225-234 in 16219-122 series.
Note: Autoclave using properly vented closures.
Graduated to contain in 1 gal. and 5 L increments. Carboys are equipped with two wide shoulder handles. Cap size: 83 mm. Accepts No. 13¹/₂ rubber stoppers.
Customers Who Bought This Also Bought