Nalgene® Boston Round Bottles, Polypropylene Copolymer, Narrow Mouth, Thermo Scientific
Catalog #: 16067-066
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:24-415
- Capacity:125 ml (4.2 oz.)
- Cat. no.:16067-066
- Supplier No.:2006-0004
Specifications
About this item
Ideal for lab applications.
- Excellent chemical resistance
- With polypropylene screw closures
- Leakproof, Autoclavable
Note: Before autoclaving, set closure on top of bottle without engaging threads.
The 3.8 and 8 L sizes have a built-in shoulder loop for attaching an identification tag.
Ordering information: For replacement closures, see 16219-122 series.
Customers Who Bought This Also Bought