Nalgene® Laboratory Bottles, Polycarbonate, Narrow Mouth, Thermo Scientific
Catalog #: 16058-250
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38-430
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16058-250
- Supplier No.:2205-0016
Specifications
About this item
Excellent impact resistance and clarity.
- 2 and 2.5 L sizes are ideal for use as culture vessels for batch, suspension, or roller culturing
- 3.8 and 8 L sizes have shoulder loop for attaching identification tags
- Not recommended for vacuum applications
- With polypropylene screw closures
- Leakproof, Autoclavable
Note: Before autoclaving, set closure on top of bottle without engaging threads.
Ordering information: For replacement closures, see 16219-122 series.
Customers Who Bought This Also Bought