Nalgene® Boston Round Bottles, High-Density Polyethylene, Narrow Mouth, Thermo Scientific
Catalog #: 16057-029
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:20-415
- Capacity:30 ml (1 oz.)
- Ø:34.2 mm
- Cat. no.:16057-029
- Supplier No.:2002-0001
- Height with Cap:61 mm
- Height without Cap:58.4 mm
Specifications
About this item
Nalgene® Lab Quality Bottles are specifically designed for demanding lab use.
- More rigid than LDPE
- Excellent chemical resistance, even with most corrosives
- Suitable for freezer use to –100 °C (–148 °F)
These leakproof, translucent, all-purpose Boston Round bottles are highly reliable and durable for long-term use
Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
They are suitable for everything from general lab use to storing critical, high value materials. The narrow mouth is ideal for storing, shipping, and packaging liquids.
Ordering information: For replacement closures for 16057-110 and 16057-142, see 16219-122 series.
Delivery: Bottles are supplied with polypropylene screw closures.
Customers Who Bought This Also Bought