NORELL™ Select Series™ NMR Tubes, with Caps, Chemglass
Catalog #: 16004-972
Supplier: Chemglass
Small Business Enterprise
Specifications
- Length:178 mm (7")
- Camber:±0.006 mm
- Concentricity:±0.0040 mm
- Frequency:600 MHz
- Supplier No.:C-S-5-600-7
Specifications
About this item
NORELL™ Select Series™ NMR Tubes are specifically designed for high-resolution NMR.
These tubes are manufactured out of ASTM Type 1 Class A glass as it has a property of high degree of thermal shock resistance and low expansion coefficient. Ideally suitable for variable temperature applications and freeze or thaw cycling.
Customers Who Bought This Also Bought