VWR® VistaVision™ HistoBond® Premium Adhesion Slides
Catalog #: 16004-406
Supplier: VWR International
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Specifications
- Color:White
- L×W:75×25" mm (3×1")
- Thickness:1 mm
Specifications
About this item
VWR® VistaVision™ HistoBond® Adhesive Slides are ideal for in-situ hybridization.
- Manufactured in Germany using high-quality, white soda lime glass
- Pre-cleaned and ready for use
- Autoclavable
- Color-coded ends facilitate sorting and identification
- Uniform size and thickness
The slide surface is loaded with a permanent positive charge that firmly anchors all types of sections. This treatment prevents the loss of tissue sections or cells to frequent washing, and eliminates the disturbing background effect caused by traditional adhesives.
Customers Who Bought This Also Bought