VWR® Premium VistaVision™ Microscope Slides, Color-Coded
Catalog #: 16004-382
Supplier: VWR International
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Specifications
- Color:White
- Description:Slides, Vista
- L×W:75×25 mm (3×1")
- Thickness:1.0 mm
Specifications
About this item
Bright printed colors of microscope slides provide an ideal marking area and enable easy identification.
- Manufactured in Germany using high-quality, white soda lime glass
- Pre-cleaned and ready for use
- Autoclavable
- Color-coded ends facilitate sorting and identification
- Uniform size and thickness
Ultra-thin color frosted end facilitates processing on automated systems.
Customers Who Bought This Also Bought