VWR VistaVision™ Cover Glasses, No. 1
Catalog #: 16004-318
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Description:Cover glasses, rectangular
- L×W:40×22 mm
- Thickness:0.13 - 0.16 mm
- Cat. no.:16004-318
Specifications
About this item
Microscope cover glasses are made of pure white borosilicate glass with excellent chemical resistance and flatness, and are free of bubbles and scratches.
- Pure white borosilicate glass fabrication
- Excellent chemical resistance and flatness
Microscope cover glasses are made of pure white borosilicate glass with excellent chemical resistance and flatness, and are free of bubbles and scratches.
Under ultraviolet light, they emit no disturbing self-fluorescence. Suitable for use in coverslippers. Manufactured in accordance with DIN ISO 8255-1.
Refractive index: 1.525 ±0.0015 ne
Ordering information: Circular and square cover glasses are supplied 100 per two-part box; rectangular cover glasses are supplied 100 per hinged boxes.
Customers Who Bought This Also Bought