VWR® Microhematocrit Capillary Tubes
Catalog #: 15401-560
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Length:3"
- Color:Red
- Description:VWR® Microhematocrit Capillary Tubes Heparin Coated
- Cat. no.:15401-560
- Inner Diameter:0.5 - 0.6 mm
Specifications
About this item
These glass microhematocrit capillary tubes are treated with heparin.
- Fire-Polished
- Borosilicate Glass Fabrication
- Heparin-Treated Tubes
- Calibration Line Measures 60 mm from Tip
These glass microhematocrit capillary tubes are treated with heparin.
Calibration line measures 60 mm from the tip.
The tubes feature fire-polished borosilicate glass construction.
Ordering information: Tubes are supplied in a pack of 100.
Customers Who Bought This Also Bought