Micro-Hematocrit Capillary Tubes, Kimble Chase, DWK Life Sciences
Catalog #: 14705-008
Supplier: Kimble Chase
Specifications
- Length:75 mm
- Volume:70 µl
- Color:Blue
- Description:Microhematocrit Capillary tube
- Inner Diameter:1.1 mm
- Supplier No.:41A2502
Specifications
About this item
These Micro-Hematocrit Capillary Tubes are manufactured from soda lime glass, packed in plastic vials with reclosable snap-lock caps to maintain cleanliness.
Ends may be sealed by flame, sealing clay or patented caps. Heparinized capillary tubes are treated to prevent blood clotting.
Customers Who Bought This Also Bought