Samco™ Extra Long Transfer Pipettes, Thermo Scientific
Catalog #: 14670-401
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:6 ml
- Length:22.5 cm (9")
- Sterility:Sterile
- Description:Extra Long Transfer Pipettes
- Cat. no.:14670-401
- Bulb Draw:2.3 ml
- Supplier No.:262-20S
Specifications
About this item
Perform safe and easy sampling from large containers using Thermo Scientific™ Samco™ Extra-Long Transfer Pipettes.
Perfect for tissue culture applications, these pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, autoclaving and prevents cross-contamination. Pipettes are made of low-density polyethylene.
Customers Who Bought This Also Bought