Samco™ Sedi-Pet® Disposable Transfer Pipettes, Thermo Scientific
Catalog #: 14670-196
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:15 ml
- Sterility:Non sterile
- Description:Large Bulb
- Packaging:Bulk
- Overall Length:15.5 cm (6⅛")
- Stem Diameter:3.0 mm
- Bulb Draw:8.0 ml
- Supplier No.:252
Specifications
About this item
Polyethylene pipettes are used for blood bank applications, such as sedimentation procedures.
The long flexible stem can be bent to draw liquids from narrow or small volume tubes into the bulb. Pipette stems are readily heat-sealed for conversion to liquid-tight storage and transport vessels.
Customers Who Bought This Also Bought