Samco™ General-Purpose Transfer Pipettes, Thermo Scientific
Catalog #: 14670-149
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:8.0 ml
- Sterility:Non sterile
- Description:General-Purpose Transfer Pipets, Built-In Large Bulb
- Packaging:Bulk
- Overall Length:15.2 cm (6")
- Stem Diameter:6.1 mm
- Bulb Draw:4.6 ml
- Supplier No.:204
Specifications
About this item
Samco™ General-Purpose Transfer Pipettes feature a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving.
This also prevents cross-contamination. Transfer Pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface reduces loss of cells and valuable proteins due to binding. They can be frozen in liquid nitrogen, or heat-sealed for storage.
Customers Who Bought This Also Bought