Samco™ General-Purpose Transfer Pipettes, Thermo Scientific
Catalog #: 14670-103
Supplier: Thermo Fisher Scientific
Product available on GSA Advantage®
Specifications
- Capacity:7.7 ml
- Sterility:Non sterile
- Description:General-Purpose Transfer Pipets, Standard Bulb
- Packaging:Bulk
- Overall Length:15.6 cm (6.14")
- Stem Diameter:7.9 mm
- Bulb Draw:3.2 ml
- Supplier No.:202
Specifications
About this item
Samco™ General-Purpose Transfer Pipettes feature a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving.
This also prevents cross-contamination. Transfer Pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface reduces loss of cells and valuable proteins due to binding. They can be frozen in liquid nitrogen, or heat-sealed for storage.
Customers Who Bought This Also Bought