Samco™ General-Purpose Transfer Pipettes, Thermo Scientific
Catalog #: 14670-003
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:5.0 ml
- Sterility:Sterile
- Description:6" B/B Pet® (Blood Bank)
- Cat. no.:14670-003
- Packaging:Individually Wrapped
- Overall Length:15.4 cm (6.06")
- Stem Diameter:6.6 mm
- Bulb Draw:1.9 ml
- Supplier No.:336-1S
Specifications
About this item
Samco™ General-Purpose Transfer Pipettes feature a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving.
This also prevents cross-contamination. Transfer Pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface reduces loss of cells and valuable proteins due to binding. They can be frozen in liquid nitrogen, or heat-sealed for storage.
Customers Who Bought This Also Bought