MµltiGuard™ Barrier Pipette Tips, Sterile, Sorenson BioScience
Catalog #: 14234-114
Supplier: Sorenson Bioscience
Specifications
- Length:5.1 cm (2")
- Volume:1 - 200 µl
- Tip Style:MµltiGuard™ Tips, Low Binding
- Supplier No.:14220T
Specifications
About this item
Ideal for PCR, radioisotope labeling, and pipetting procedures that require an aerosol-free method for handling samples.
- Tips fit most popular research-grade pipettors
Low-binding tips feature reduced surface tension which helps minimize the bonding of DNA and protein molecules to the tip material.
Ordering information: Supplied in polypropylene CellRacks. MµltiGuard™ tips 14234-104 and 14234-106 can accommodate a volume of 30 µl.
Packaging: Packs contain 10 racks with 96 tips/rack, except 14234-120 and 14234-122, which have 100 tips/rack.
Customers Who Bought This Also Bought