MµltiFit™ Micro Volume Pipette Tips, Sorenson BioScience
Catalog #: 14229-928
Supplier: Sorenson Bioscience
Specifications
- Length:4.5 cm (1.77")
- Volume:0.1 - 10 µl
- Packed:Bulk
- Tip Style:MicroReach Tips
- Supplier No.:37650
Specifications
About this item
These natural-colored tips fit most popular brand research-grade pipettors.
They feature a narrow bore that reduces dead air space around extended air-displacement piston. Narrow bore also increases accuracy and reproducibility for critical ultra microvolume ranges.
Certifications: Certified RNase-, DNase-, human DNA-, PCR inhibitor-, and pyrogen-free.
Ordering information: Available in autoclavable polypropylene racks, bulk packed, or QuickRack reloads for the reloading racks.
Customers Who Bought This Also Bought