WHEATON® ABC Vial™ Large-Opening Screw-Thread Vials, DWK Life Sciences
Catalog #: 14213-456
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:9 mm
- Capacity:1.80 ml
- Septum:Red PTFE/white silicone
- Color:Clear
- Description:Vial
- Cat. no.:14213-456
- Diameter ×H:12×32 mm
- Cap Color:Natural
- Supplier No.:W225150-02
Specifications
About this item
ABC Vials™ are constructed of Type 1 borosilicate glass.
- 40% wider opening than standard screw-top vials
- 9 mm PP ABC screw-thread caps are available in six liner types
ABC Vials™ are constructed of Type 1 borosilicate glass.
ABC Vials™ feature a superior thread design that provides a more secure seal to the closure. The closures feature Wheaton Super Septa," a low extractable septa that is optimal for GC/MS applications.
Ordering information: Available with or without writing patch.
Delivery: Convenience packs include 1.8 ml vials packaged in a recyclable PETE plastic clamshell and caps in a separate bag to help prevent particulate contamination. Limited volume inserts available separately.
Packaging: Vials are packaged 100 per shelf pack and 10 packs per case.
Customers Who Bought This Also Bought