Automation Pipette Tips for Tecan Te-MO and Freedom EVO Workstations, Thermo Scientific
Catalog #: 14004-613
Supplier: Thermo Scientific
Specifications
- Volume:100 µL
- Tip Color:Clear
- Packed:96 Tips/Rack, 10 Racks/Pack, 5 Packs/Case
- Cat. no.:14004-613
- Sterile:+
- Tip Style:Standard
- For Use With:Tecan automated workstations
- Supplier No.:161-96RS
Specifications
About this item
Thermo Scientific provides a solution for your Tecan robotic pipette tips.
These automation pipette tips have been designed, validated, and tested on a Tecan EVO robot to ensure equal performance without the need to modify your existing protocols and programs. Our low percentage Coefficient of Variation (%CV) ensures product consistency and performance from every lot. Each lot must pass a 15-point QC inspection including performance testing on our Tecan workstation before tips are released. All tips are certified RNase, DNase, DNA, endotoxin, bioburden, and pyrogen free.
Customers Who Bought This Also Bought