Orion™ DuraProbe™ Four-Electrode Conductivity Cells, Thermo Scientific
Catalog #: 14004-274
Supplier: Thermo Fisher Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:15 mm (0.59")
- Description:4-Electrode conductivity cells
- Cat. no.:14004-274
- Cable Length:1.5 m (5')
- Body Material:Rugged epoxy
- Connector:8-pin Mini-DIN
- Supplier No.:013605MD
- Sensor Type:ATC
Specifications
About this item
Virtually eliminate fringe field interference errors with the advanced Orion™ DuraProbe™ 4-Electrode conductivity cells.
- Designed for use with Orion™ Star™ and Star Plus™ meters
- Rugged epoxy body
- Graphite sensors
- Temperature compensated
- Intended for field or laboratory use
Durable and extremely accurate under a wide range of conditions.
Caution: Store in distilled or deionized water between measurements; Thoroughly rinse and store dry for overnight or long-term storage.
Customers Who Bought This Also Bought