Graduated Beakers with Handles, Stainless Steel, Polar Ware
Catalog #: 13983-023
Supplier: Polar Ware
Specifications
- Capacity:454 ml (16 oz.)
- O.D.:95 mm
- Height:117 mm
- Cat. no.:13983-023
- Supplier No.:T1062
Specifications
About this item
Made of type 18-8 stainless steel and graduated in both ounces and mL
Tapered shape with spout and handle.
Customers Who Bought This Also Bought