PYREX® Berzelius Beakers, Tall Form, Graduated
Catalog #: 13922-029
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:100 ml (3.4 oz.)
- Graduation range:20 - 80 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:13922-029
- Supplier No.:1060-100
Specifications
About this item
PYREX® Berzelius beakers are made of PYREX® borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Autoclavable
Beakers with spout facilitates pouring. PYREX® Berzelius beakers are graduated to indicate their approximate content.
Certifications: Meets ASTM E960 specifications.
Customers Who Bought This Also Bought