Nalgene® Graduated Griffin Beakers, PMP, Thermo Scientific
Catalog #: 13918-087
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:150 ml (5 oz.)
- Graduation range:20 - 150 ml
- Cat. no.:13918-087
- Supplier No.:1203-0150
Specifications
About this item
Shatter-resistant PMP (polymethylpentene) has glass-like transparency, top heat tolerance and chemical resistance.
- Non-toxic, non-contaminating, biologically inert
- Safe for repeated autoclaving
- Easy-to-read, silk-screened graduations, plus maximum temperature use, “no flame” symbol and resin code
- Oval marking area, tapered walls
Takes constant usage at 150°C (302°F); intermittent at 175°C (347°F).
Certifications: Meet ISO/DIS 7056 international standards for laboratory plasticware accuracy.
Customers Who Bought This Also Bought