Nalgene® Graduated Transparent Beakers with Handle, PMP, Thermo Scientific
Catalog #: 13916-999
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:3 L (101.4 oz.)
- Graduation range:200 - 3000 ml
- Cat. no.:13916-999
- Supplier No.:1223-3000
Specifications
About this item
Polymethylpentene (PMP) material allows a clear view of beaker contents.
- Rectangular handle for easy carrying and pouring
- Molded-in graduations in both mL and oz. will not wear off with continuous use or washings
Excellent chemical resistance to acids, bases and aliphatic alcohols and useful for a broad range of solutions. Withstand continuous exposure to temperatures as high as 150°C (302°F) and intermittent temperatures to 175°C (347°F).
Customers Who Bought This Also Bought