Nalgene® Griffin Low Form Graduated Beakers, Polypropylene, Thermo Scientific
Catalog #: 13915-114
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:400 ml (14 oz.)
- Graduation range:50 - 400 ml
- Cat. no.:13915-114
- Supplier No.:1201-0400
Specifications
About this item
Heavy-duty, translucent polypropylene beakers with ribs for stacking.
- Easy-to-read graduations
- Autoclavable
- Chemically resistant
Beakers feature easy-to-read graduations with size and resin codes. Maximum use temperature and no-flame symbol printed in black. Autoclavable and chemically resistant. Not for use on a hot plate.
Customers Who Bought This Also Bought