PYREX® Griffin Beakers, Graduated
Catalog #: 13912-262
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:800 ml (27 oz.)
- Graduation range:50 - 750 ml
- Description:Beaker
- Cat. no.:13912-262
- Supplier No.:1000-800
Specifications
About this item
PYREX® Griffin Beakers are made of PYREX® borosilicate glass.
- Very good chemical resistance
- Thermal shock resistance
PYREX® Griffin Beakers are manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength.
Beakers come in sizes 250 ml and larger have a double graduated metric scale to indicate approximate content. The 10 ml size is not graduated. All sizes have an extra large marking spot.
Certifications: Meet ASTM E960 specifications.
Ordering information: The variety pack includes one of each of the following beakers: 50, 100, 250, 600, and 1000 ml.
Customers Who Bought This Also Bought