Antistatic Weighing Canoes, Dyn-A-Med Products
Catalog #: 13451-989
Supplier: Dyn-A-Med
Specifications
- Color:Natural
- Material:Polystyrene
- Size:Medium
- Cat. no.:13451-989
- Interior Dimensions:7.3W x 12.1L x 3.2D cm (2 7/8 x 4 3/4 x 1 1/4")
- Supplier No.:80056
Specifications
About this item
Anti-static Weighing Canoes are designed for accurate weighing of static-affected material.
- Disposable
- Polystyrene construction
- Anti-static finish
Weighing Canoes are made of recyclable virgin polystyrene with 109 ohm2 resistivity. Contoured sides provide a convenient non-slip gripping surface. Canoe shape allows easy pouring of weighed samples. Available in three sizes.
Customers Who Bought This Also Bought