SP Bel-Art Trough Style Stainless Steel Balance Spoons, Bel-Art Products, a part of SP
Catalog #: 13197-220
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:1 ml
- Length:17cm (6.7")
- Material:Stainless Steel
- Cat. no.:13197-220
- Supplier No.:367060000
Specifications
About this item
Easily transfer small quantities of materials with this trough-style spoon.
- Stainless steel construction
- Available with optional FEP coating for non-sticking
- Square trough-type spoon
- Suitable for small quantities
Available in plain, polished stainless steel or with TeflonĀ® FEP coating, they are 17 cm (6.7") long and have a square trough-type spoon end 44x8.9 mm (1.75x0.35").
Customers Who Bought This Also Bought