SP Bel-Art Round-Bottom Flask Support, Bel-Art Products, a part of SP
Catalog #: 13196-074
Supplier: Bel-Art Products, a Part of SP
Specifications
- Ø:17.1 cm (6 3/4")
- Height:5.1 cm (2")
- Cat. no.:13196-074
- Supplier No.:389500000
Specifications
About this item
Round-bottom flasks of any size up to 10 liters are cradled securely in the stepped concentric rings of this holder that can be stacked together for convenient storage.
- Round-bottomed design
- Polypropylene construction
- Corrosion-resistant
- Autoclavable
Polypropylene plastic rack is not affected by spilled acids, alkalis or other corrosive liquids. Steam autoclavable at 121°C (250°F).
Customers Who Bought This Also Bought