SP Bel-Art Cleanware™ Bottle Brush, Bel-Art Products, a part of SP
Catalog #: 13196-072
Supplier: Bel-Art Products, a Part of SP
Specifications
- Bristle Material:Hog hair
- Handle Material:Wood
- Description:Bottle brush for necks larger than 1"
- Brush Head Width:21 mm
- Cat. no.:13196-072
- Handle Length:370 mm
- Supplier No.:170680000
- Brush Head Length:45 mm
- Trim Length:8 mm
Specifications
About this item
Uniquely designed, swiveling pivot head enables thorough cleaning of bottles and flasks including difficult curves and corners.
- Natural bristles set in wood will not scratch glass
- Brush head is slightly convex
- Brush head is attached to hardwood handle
The swivel head fits through a 29/42 standard taper neck, or any non-tapered neck with a diameter of 24 mm (1") or larger.
Customers Who Bought This Also Bought