SP Bel-Art Super Polyfoil™ Autoclaving Foil, Bel-Art Products, a part of SP
Catalog #: 13196-052
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:13W x 13L cm (51/8 x 51/8")
- Description:Autoclaving Foil
- Cat. no.:13196-052
- Supplier No.:132000066
Specifications
About this item
Polyester-backed foil/wrap is ideal for covering vessels for autoclaving, incubating, and for storing cell culture solutions, chemical solutions, and laboratory implements.
- Polyester-backed foil
- For use in autoclaving, incubating, and storage
- Polyester is graded to comply with direct food contact regulations
- Sterile, chemically inert barrier
A safe and easy alternative to plain aluminum foil, which kinks easily and is subject to oxidation.
A blue thermoplastic polyester layer is laminated to 1mil aluminum foil, providing sterility protection and a chemically inert barrier. Polyester film blocks any possible pinholes, resists organic solvents and caustic agents, folds easily, and flattens without kinking. Polyester complies with FDA regulations governing direct food contact applications.
Customers Who Bought This Also Bought