VWR® Traceable® Lollipop™ Water-Resistant Thermometers
Catalog #: 12777-842
Supplier: VWR International
Specifications
- Probe:203 × 3.6 mm (8 × 1/8")
- Description:Lollipop™ Waterproof Thermometer
- Temperature accuracy:±0.4°C between 0 to 100°C, 1°C elsewhere
- Temperature resolution:0.1° from –20 to 200°, 1° otherwise
- Temperature range:–50 to 300°C (–58 to 572°F)
- Accuracy:±0.4 °C between 0...100 °C, 1 °C elsewhere
- Length:26 cm (101/4")
Specifications
About this item
This thermometer features an easy-to-read “HeadsUp” view, and the thermometer’s waterproof construction is ideal for wet labs, wash-down areas, and field applications.
- Traceable®
- Easy-to-read design
- Waterproof and shockproof
- Reads °C or °F
The unit is shockproof in drop tests up to 1.5m (5'). Reading updates every second. Highest and lowest temperature readings over any time period can be retrieved via button recall.
Top depth: 1.3 cm (1/2")
Top width: 4.4 cm (13/4")
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with stainless steel probe and silver-oxide battery.
Customers Who Bought This Also Bought