Specifications
- Accuracy:±1 rpm
- Speed range:1–50 rpm
- Max. load:4.5 kg (10 lbs.)
- Overall dimensions:28W x 12.7H x 43.2D cm (11 x 5 x 17")
- Platform dimensions:32.4 x 25.4 cm (123/4 x 10")
- Tilt angle:1–15°
- Dimpled mat:32.4 x 25.4 cm (123/4 x 10")
- Timer:1 Second to 9999 Minutes
- Cat. no.:12620-906
- Electrical:120 V, 50/60 Hz
Specifications
About this item
Ideal for cell culture work, staining and destaining gels, hybridization procedures, hematology, and blotting techniques.
- Digital display for speed, tilt angle, and time
- Microprocessor control
- Timer with audible alarm
- Electronic tilt tdjustment
- Now with Best-in-Class, Exclusive 5-Year Warranty
- Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner
Shakers are designed for use in incubators, CO₂ incubators, cold rooms (–10 to +60 °C), 80% relative humidity,non-condensing environments.
Audible and visual signals will activate when system detects an overloaded, unbalanced condition, or obstruction of the tray. LED display will show elapsed time or, when programmed to user defined limit, will count down to zero and shut off unit. audible alarm will sound when time reaches zero. Optional alarm mute can be set from the touch pad control. Powerful, maintenance-free stepper motor handles heavy loads up to 4.5 kg (10 lbs.) and provides a long service life.
Large platform tray is ideal for holding staining trays, culture flasks, Petri dishes, and microtiter and multi-well plates. Spill-resistant design channels fluids away from internal components. Base is constructed of durable cast aluminum for extra stability. Microprocessor touch pad control provides electronic angle adjustment which allows user to easily adjust rocking angle from 0 to 15° while unit is operating. Precise speed control provides smooth, low-speed rocking motion down to 1 rpm. For improved repeatability, on-board memory recalls last settings even when unit is turned off.