TWD Scientific Disposable Forceps, Sterile, Non-Sterile, Endotoxin-Free
Catalog #: 12576-934
Supplier: TWD Scientific
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Length:4.9"
- Sterile:Yes
- Color:Blue
- Description:Disposable forceps
- Material:Polystyrene
- Packaging:Peel-packs in bulk box
- Tip Style:Serrated Blunt Tip
- Supplier No.:DF8088S
Specifications
About this item
The TWD Scientific (formerly Tradewinds Direct) family of disposable forceps comes in a variety of styles to suit your needs.
- Sterile, sterile and endotoxin-free, or non sterile
- Autoclavable
- Pointed or blunt tip
- Dispenser box or bulk box
The forceps are precision made, disposable to reduce cross contamination, and feature corrugated handles to provide secure grip. Sterile and endotoxin-free forceps are individually wrapped with easy to open peel-packs.
Certifications: Certificates of conformance/sterility available upon request.
Caution: Intended for laboratory use only. This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Customers Who Bought This Also Bought