Marble Balance Table, Gawet
Catalog #: 12568-004
Supplier: Gawet
Specifications
- Description:Marble Balance Table, 3” Thick
- Height:31"
- W×D:35×24"
- Shipping Weight:725 lbs.
- Weight:670 - 700 lbs.
- Supplier No.:A4-1602
Specifications
About this item
The 7.6 cm (3") thick marble slab construction provides maximum damping effect and vibration-free stability for analytical instrument scales.
- Color: white with brown, green gray markings
Marble slab legs are reinforced with an iron cross-beam coated for corrosion resistance. All edges are rounded and precisely cut to ensure a smooth, level working surface.
Ordering information: Single 5 cm (2") thick marble slabs are available for creating stable work areas on countertops; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought